1058
Crouse-Hinds Commercial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1058

Crouse-Hinds Commercial Produc Fittings
In stock
Item Number
1058
MFG Item Number
1058
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1058
3-1/2 BSH NIP IT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1058
Item Number 1058
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Fittings
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3-1/2 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Insulated Throat Yes
Approvals cUL, UL
Net Weight 1.25 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved