1061
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1061

Crouse-Hinds Fittings
In stock
Item Number
1061
MFG Item Number
1061
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1061
6 BSH NIP IT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1061
Item Number 1061
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 6 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Insulated Throat Yes
Approvals cUL, UL
Net Weight 3.8 lbs
Gross Weight 3.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved