13X
Crouse-Hinds Commercial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13X

Crouse-Hinds Commercial Produc Fittings
In stock
Item Number
13X
MFG Item Number
13X
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
13X
Locknut, 1in.NPT, Steel, Thin

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13X
Item Number 13X
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Fittings
Conduit/Cable Type Standard
Trade Size 1 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Seal Material None
Ground Lug No
Comments Thin Construction
Net Weight 0 lbs
Gross Weight 0.028 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved