1455DC
Crouse-Hinds Commercial Produc Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1455DC

Crouse-Hinds Commercial Produc Fittings, CP Series
In stock
Item Number
1455DC
MFG Item Number
1455DC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
1455DC
2 EMT SS CONN IT DC

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1455DC
Item Number 1455DC
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Fittings, CP Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.4 lbs
Gross Weight 0.306 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved