1459DC
Crouse-Hinds Commercial Produc Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1459DC

Crouse-Hinds Commercial Produc Fittings, CP Series
In stock
Item Number
1459DC
MFG Item Number
1459DC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
1459DC
4 EMT SS CONN IT DC

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1459DC
Item Number 1459DC
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Fittings, CP Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 1.262 lbs
Gross Weight 1.256 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved