150P
Crouse-Hinds Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150P

Crouse-Hinds Fittings, CP Series
In stock
Item Number
150P
MFG Item Number
150P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
150P
1/2 RGD SS CONN

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 150P
Item Number 150P
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Fittings, CP Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Concrete Tight
Hazardous Rated No
Approvals UL
Net Weight 0.0002 lbs
Gross Weight 0.182 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved