152
Crouse-Hinds Commercial Produc Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

152

Crouse-Hinds Commercial Produc Fittings, CP Series
In stock
Item Number
152
MFG Item Number
152
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
152
1 RGD SS CONN IT

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 152
Item Number 152
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Fittings, CP Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight
Hazardous Rated No
Approvals CSA, cUL, UL
Net Weight 0.49 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved