The store will not work correctly when cookies are disabled.
15X
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Locknut, 1-1/2in.NPT, Steel, Thin
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
15X |
Item Number |
15X |
Manufacturer |
Crouse-Hinds |
Family Series |
Crouse-Hinds Fittings |
Conduit/Cable Type |
Standard |
Trade Size |
1-1/2 " |
Material |
Steel |
Composition |
Metallic |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Type |
Standard |
Seal Material |
None |
Ground Lug |
No |
Comments |
Thin Construction |
Net Weight |
0.04 lbs |
Gross Weight |
0.04 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved