280G
Crouse-Hinds Industrial Produc Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

280G

Crouse-Hinds Industrial Produc Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
280G
MFG Item Number
280G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
280G
COVER, FORM 8, SHEET STEEL, 3/4in.

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 280G
Item Number 280G
Manufacturer Crouse-Hinds Industrial Produc
Product Series CONDULET
Family Series Crouse-Hinds Industrial Produc Conduit Outlet Bodies, CONDULET Series
Style Form 8
Gasket Included Yes
Hub Size (in) 3/4 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.0004 lbs
Gross Weight 0.148 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved