337
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

337

Crouse-Hinds Fittings
In stock
Item Number
337
MFG Item Number
337
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
337
Hole Plug, 1in. Knock-Out, Snap-In

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 337
Item Number 337
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Connection Type Knockout
Trade Size 1 "
Material Steel
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Mounting Snap-In
Net Weight 0 lbs
Gross Weight 0.018 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved