365
Crouse-Hinds Commercial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

365

Crouse-Hinds Commercial Produc Fittings
In stock
Item Number
365
MFG Item Number
365
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
365
2-1/2 - 2 KO REDUCE WSHR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 365
Item Number 365
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Fittings
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 212-2
Material Steel
Hazardous Rated No
Net Weight 0.0002 lbs
Gross Weight 0.076 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved