366
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

366

Crouse-Hinds Fittings
In stock
Item Number
366
MFG Item Number
366
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
366
3 - 1 KO REDUCE WSHR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 366
Item Number 366
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 3-1 "
Material Steel
Hazardous Rated No
Net Weight 0.192 lbs
Gross Weight 0.026 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved