370SG
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

370SG

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
370SG
MFG Item Number
370SG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
370SG
COVER, FORM 7, SHEET STEEL, 1in.

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 370SG
Item Number 370SG
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 7
Gasket Included Yes
Connection Type Snap-Tight
Hub Size (in) 1 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.0004 lbs
Gross Weight 0.176 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved