373
Crouse-Hinds Commercial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

373

Crouse-Hinds Commercial Produc Fittings
In stock
Item Number
373
MFG Item Number
373
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
373
3-1/2 - 2-1/2 KO REDUCE WSHR

Series Information

Specifications

Specifications
Manufacturer Part Number 373
Item Number 373
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Fittings
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 312-212
Material Steel
Hazardous Rated No
Net Weight 0.168 lbs
Gross Weight 0.172 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved