374
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

374

Crouse-Hinds Fittings
In stock
Item Number
374
MFG Item Number
374
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
374
3-1/2 - 3 KO REDUCE WSHR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 374
Item Number 374
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 3.5-3 "
Material Steel
Hazardous Rated No
Net Weight 0.075 lbs
Gross Weight 0.086 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved