378
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

378

Crouse-Hinds Fittings
In stock
Item Number
378
MFG Item Number
378
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
378
4 - 3-1/2 KO REDUCE WSHR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 378
Item Number 378
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 4-3.5 "
Material Steel
Hazardous Rated No
Net Weight 0.114 lbs
Gross Weight 0.112 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved