496-10
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

496-10

Crouse-Hinds Conduit Mounts
In stock
Item Number
496-10
MFG Item Number
496 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
496-10
Conduit Strap, 3in., 2-Hole, Steel,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 496 10
Item Number 496-10
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Galvanized Steel
Style Two Hole
Rigid Size (in) 3 "
Approvals UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved