497-6
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

497-6

Crouse-Hinds Conduit Mounts
In stock
Item Number
497-6
MFG Item Number
497 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
497-6
Conduit Strap, 2in., 2-Hole, Steel,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 497 6
Item Number 497-6
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Type EMT (Electrical Metallic Tubing)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Galvanized Steel
Style Two Hole
EMT Size (in) 2 "
Approvals UL
Net Weight 0.0004 lbs
Gross Weight 0.144 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved