530
Crouse-Hinds Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

530

Crouse-Hinds Beam Clamps
In stock
Item Number
530
MFG Item Number
530
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
530
Beam Clamp, 1in. Base, 10-24 Tapped

Series Information

Specifications

Specifications
Item Number 530
Manufacturer Part Number 530
Ships Factory Direct No
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Beam Clamps
Exposure Indoor, Outdoor
Composition Malleable Iron
Base Size 1 "
Jaw Open 0.75 "
Tapped Hole Size 10-24
Load Rating 23 lbs
Approvals cUL, UL
Net Weight 0.234 lbs
Gross Weight 0.232 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved