57D
Crouse-Hinds Commercial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57D

Crouse-Hinds Commercial Produc Fittings
In stock
Item Number
57D
MFG Item Number
57D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
57D
3 BSH NIP DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 57D
Item Number 57D
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3 "
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Insulated Throat No
Approvals cUL, UL
Net Weight 0.0028 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved