662
Crouse-Hinds Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

662

Crouse-Hinds Couplers, CP Series
In stock
Item Number
662
MFG Item Number
662
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
662
1 EMT CMP CPL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 662
Item Number 662
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Couplers, CP Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 1 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0007 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved