740
Crouse-Hinds Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

740

Crouse-Hinds Fittings, CP Series
In stock
Item Number
740
MFG Item Number
740
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
740
1-1/4 FLX/AC 90 CONN

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 740
Item Number 740
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Fittings, CP Series
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit)
Connection Type Clamp
Angle 90 °
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0367 lbs
Gross Weight 1.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved