The store will not work correctly when cookies are disabled.
8-B
Crouse-Hinds Conduit Mounts
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3-1/2 RGD 3-1/2 EMT HANGER W/BOLT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
8 B |
Item Number |
8-B |
Manufacturer |
Crouse-Hinds |
Family Series |
Crouse-Hinds Conduit Mounts |
Type |
EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Composition |
Steel |
Style |
Clamp |
EMT Size (in) |
3-1/2 " |
Rigid Size (in) |
3-1/2 " |
Net Weight |
0.365 lbs |
Gross Weight |
0.365 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved