AP20358
Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP20358

Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
In stock
Item Number
AP20358
MFG Item Number
AP20358
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, AR Arktite Round Flange Series
Item #
AP20358
Plug,3W3P,200A,600VAC/250VDC,ARKTITE

AR Arktite Round Flange Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AP20358
Item Number AP20358
Manufacturer Crouse Hinds
Product Series AR Arktite Round Flange
Family Series Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
Connection Type Plug
Connection Description Straight
Current Rating 200 A
Voltage 600 V
Number of Poles 3
Number of Wires 3
Lockout-Tagout Yes
Aux/Pilot Contacts None
Built-In Strain Relief No
Terminal Type Crimp
Case Material Metallic
Approvals UL
Net Weight 12.845 lbs
Gross Weight 12.845 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved