APJ6375
Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APJ6375

Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
In stock
Item Number
APJ6375
MFG Item Number
APJ6375
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, AR Arktite Round Flange Series
Item #
APJ6375
Plug,3W3P,60A,600VAC/250VDC,ARKTITE,

AR Arktite Round Flange Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APJ6375
Item Number APJ6375
Manufacturer Crouse Hinds
Product Series AR Arktite Round Flange
Family Series Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
Connection Type Plug
Connection Description Straight
Current Rating 60 A
Voltage 600 V
Number of Poles 3
Number of Wires 3
Lockout-Tagout Yes
Aux/Pilot Contacts None
Built-In Strain Relief No
Terminal Type Crimp
Case Material Metallic
Approvals UL
Net Weight 2.365 lbs
Gross Weight 2.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved