The store will not work correctly when cookies are disabled.
APJ6385-S22
Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
MFG Item Number
APJ6385 S22
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, AR Arktite Round Flange Series
Plug,2W3P,60A,600VAC/250VDC,ARKTITE,
AR Arktite Round Flange Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
APJ6385 S22 |
Item Number |
APJ6385-S22 |
Manufacturer |
Crouse Hinds |
Product Series |
AR Arktite Round Flange |
Family Series |
Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series |
Connection Type |
Plug |
Connection Description |
Straight |
Current Rating |
60 A |
Voltage |
600 V |
Number of Poles |
3 |
Number of Wires |
2 |
Lockout-Tagout |
Yes |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Terminal Type |
Crimp |
Case Material |
Metallic |
Approvals |
UL |
Comments |
Reversed Interior |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved