BJ48
Crouse-Hinds Industrial Produc Couplers, XJG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BJ48

Crouse-Hinds Industrial Produc Couplers, XJG Series
In stock
Item Number
BJ48
MFG Item Number
BJ48
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, XJG Series
Item #
BJ48
1 1/4in. BONDING JUMPER FOR XJG

XJG Series Information

  • Used with Rigid Metal Conduit and IMC
  • Braided Tinned Copper Ground Strap
  • 1/2~6 Inch Conduit Size

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BJ48
Item Number BJ48
Manufacturer Crouse-Hinds Industrial Produc
Product Series XJG
Family Series Crouse-Hinds Industrial Produc Couplers, XJG Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Mounting Type U-Bolts
Trade Size 1-1/4 "
Jumper Mounting Distance 11.56 "
Jumper Length 30 "
Exposure Rating Wet Locations
Composition Braided Tin Copper
Hazardous Rated No
Approvals CSA, UL
Net Weight 1.7 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved