BT7-SA
Crouse-Hinds Industrial Produc Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BT7-SA

Crouse-Hinds Industrial Produc Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
BT7-SA
MFG Item Number
BT7-SA
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
BT7-SA
CONDUIT

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • Various Styles/Shapes Available
  • Cast Iron/Cast Aluminum Construction
Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BT7-SA
Item Number BT7-SA
Manufacturer Crouse-Hinds Industrial Produc
Product Series CONDULET
Family Series Crouse-Hinds Industrial Produc Conduit Outlet Bodies, CONDULET Series
Style Mogul
Shape BT
Number of Hubs 3
Cover Included No
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Trade Size (in) 2-1/2 "
Composition Copper Free Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved