C47CG
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C47CG

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
C47CG
MFG Item Number
C47 CG
Series
C47CG is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
C47CG
HARDWARE

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • Various Styles/Shapes Available
  • Cast Iron/Cast Aluminum Construction
Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C47 CG
Item Number C47CG
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 7
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1-1/4 "
Composition Iron Alloy
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.81 lbs
Gross Weight 2.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved