CB5
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CB5

Crouse-Hinds Conduit Mounts
In stock
Item Number
CB5
MFG Item Number
CB5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CB5
Clamp Back, 1-1/2in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CB5
Item Number CB5
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Iron
Style Clamp Back Spacer
EMT Size (in) 1-1/2 "
Rigid Size (in) 1-1/2 "
Approvals cUL, UL
Net Weight 0.165 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved