CCP20034E
Crouse Hinds Plugs & Receptacles, PowerMate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCP20034E

Crouse Hinds Plugs & Receptacles, PowerMate Series
In stock
Item Number
CCP20034E
MFG Item Number
CCP20034E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PowerMate Series
Item #
CCP20034E
Plug, 200A, 3-W, 4-P, 1.875-2.500in.

PowerMate Series Information

PowerMate is the ideal rig power connection solution, designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging‑up and rigging‑down equipment quickly and efficiently.

Application
  • On SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc.
  • Quickly and efficiently connect power during rig‑ups and disconnect power during rig‑downs

  • Exclusive Features
  • Lockout plug
  • Fixed safety insulator
  • Diamond cable clamp
  • Split pin contacts
  • Suited for use with Type P cable

  • Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number CCP20034E
    Item Number CCP20034E
    Manufacturer Crouse Hinds
    Product Series PowerMate
    Family Series Crouse Hinds Plugs & Receptacles, PowerMate Series
    Connection Type Plug
    Connection Description Straight
    Current Rating 200 A
    Voltage 250 V, 600 V
    Frequency 50-400 Hz
    Number of Poles 4
    Number of Wires 3
    Lockout-Tagout Yes
    Aux/Pilot Contacts None
    Built-In Strain Relief Yes
    Wire Size Range 2/0 AWG-250 MCM
    Wire Size 2/0 AWG, 250 MCM, 3/0 AWG, 4/0 AWG
    Terminal Type Screw
    Case Material Metallic
    NEMA Rating NEMA 4X
    Approvals CSA, UL
    Comments Grounding Style 2
    Net Weight 0 lbs
    Gross Weight 12.5 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved