CGE196
Crouse-Hinds Industrial Produc Cable Entries, CGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGE196

Crouse-Hinds Industrial Produc Cable Entries, CGE Series
In stock
Item Number
CGE196
MFG Item Number
CGE196
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CGE Series
Item #
CGE196
Cord Grip, 1/2in.NPT, 90 Degree,

CGE Series Information

  • With Gland Nut and Tapered Neoprene Bushing
  • Optional Sealing Gasket, Wire Mesh Grip, and Locknut

Specifications

Specifications
Manufacturer Part Number CGE196
Item Number CGE196
Manufacturer Crouse-Hinds Industrial Produc
Product Series CGE
Family Series Crouse-Hinds Industrial Produc Cable Entries, CGE Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle 90 Degrees
Split Frame No
Minimum Cable Diameter (in) 0.625 "
Maximum Cable Diameter (in) 0.75 "
Minimum Cable Diameter (mm) 15.88 mm
Maximum Cable Diameter (mm) 19.05 mm
Cable Diameter (in) 0.63-0.75 "
Cable Diameter (mm) 15.88-19.05 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Iron
Hazardous Rated No
Approvals cUL, UL
RoHS No
Net Weight 0.71 lbs
Gross Weight 0.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved