CGE292
Crouse-Hinds Industrial Produc Cable Entries, CGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGE292

Crouse-Hinds Industrial Produc Cable Entries, CGE Series
In stock
Item Number
CGE292
MFG Item Number
CGE292
Series
CGE292 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CGE Series
Item #
CGE292
Cord Grip, 3/4in.NPT, 0.125-0.250in.

CGE Series Information

  • With Gland Nut and Tapered Neoprene Bushing
  • Optional Sealing Gasket, Wire Mesh Grip, and Locknut

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGE292
Item Number CGE292
Manufacturer Crouse-Hinds Industrial Produc
Product Series CGE
Family Series Crouse-Hinds Industrial Produc Cable Entries, CGE Series
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle 90 Degrees
Split Frame No
Minimum Cable Diameter (in) 0.125 "
Maximum Cable Diameter (in) 0.25 "
Minimum Cable Diameter (mm) 3.18 mm
Maximum Cable Diameter (mm) 6.35 mm
Cable Diameter (in) 0.13-0.25 "
Cable Diameter (mm) 3.18-6.35 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Iron
Hazardous Rated No
Approvals cUL, UL
RoHS No
Net Weight 0.435 lbs
Gross Weight 0.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved