CGE3239
Crouse Hinds Cable Entries, CGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGE3239

Crouse Hinds Cable Entries, CGE Series
In stock
Item Number
CGE3239
MFG Item Number
CGE3239
Series
CGE3239 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CGE Series
Item #
CGE3239
Cord Grip, 1in.NPT, 90 Degree,

CGE Series Information

  • With Gland Nut and Tapered Neoprene Bushing
  • Optional Sealing Gasket, Wire Mesh Grip, and Locknut

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGE3239
Item Number CGE3239
Manufacturer Crouse Hinds
Product Series CGE
Family Series Crouse Hinds Cable Entries, CGE Series
Hub Size 1 NPT
Number of Cables 1
Cable Style Round
Angle 90 Degrees
Split Frame No
Minimum Cable Diameter (in) 0.875 "
Maximum Cable Diameter (in) 1 "
Minimum Cable Diameter (mm) 22.23 mm
Maximum Cable Diameter (mm) 25.4 mm
Cable Diameter (in) 0.88-1 "
Cable Diameter (mm) 22.23-25.4 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Iron
Hazardous Rated No
Approvals cUL, UL
RoHS No
Net Weight 0.72 lbs
Gross Weight 0.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved