DPE4004S3
Crouse Hinds Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPE4004S3

Crouse Hinds Enclosures
In stock
Item Number
DPE4004S3
MFG Item Number
DPE4004S3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
DPE4004S3
Breather/Drain, M20, Nylon, 15mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPE4004S3
Item Number DPE4004S3
Manufacturer Crouse Hinds
Family Series Crouse Hinds Enclosures
Material Glass Filled Nylon
Composition Non-Metallic
Approvals ATEX, CSA
Comments 15mm 3 holes w/ castellated locknut
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved