EDS21275
Crouse-Hinds Industrial Produc Switches, EDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EDS21275

Crouse-Hinds Industrial Produc Switches, EDS Series
In stock
Item Number
EDS21275
MFG Item Number
EDS21275
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, EDS Series
Item #
EDS21275
SELECTOR SWITCH, ENCLOSED

EDS Series Information

  • Factory Sealed Devices
  • Installed in a Rigid Metallic Conduit System
  • Mounting Lugs and Taper Tapped Hubs with Integral Bushings

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EDS21275
Item Number EDS21275
Manufacturer Crouse-Hinds Industrial Produc
Product Series EDS
Family Series Crouse-Hinds Industrial Produc Switches, EDS Series
Total Number of Devices 1
Number of Pushbuttons 0
Number of Pilot Lights 0
Illuminated No
Button Color Black
Contact Type(s) Maintained
Enclosure Type Dead End
Hub Size 3/4 "
Number of Selector Switches 1
Selector Type Knob
Selector Function Maintained
Net Weight 8.1 lbs
Gross Weight 8.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved