EVH2625E
Crouse Hinds Temporary Lighting, EVH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EVH2625E

Crouse Hinds Temporary Lighting, EVH Series
In stock
Item Number
EVH2625E
MFG Item Number
EVH2625E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, EVH Series
Item #
EVH2625E
LIGHTING-ACCESSORY

EVH Series Information

  • Built in metal reflector which eliminates glare and blinding, focusing all light on subject.
  • Protected by patented shock absorbers to withstand rough usage.
  • Enclosed ballast, remote from light source for easier handling and maneuverability.
  • Special rubber compound bumper guards and end caps combined with cast guard and metal rods, protecting against damage from falling objects, bumoing, or dropping.
  • Luminaires come complete with lamp(s) and cord.
  • The New EVH2625E and EVH2650E incorporate an electronic ballast in the handle for efficiency, cool operation and easy handling.
Portable handlamps and worklights can be used:
  • in areas made hazardous by the presence of flammable gases and vapors, combustible dusts or easily ignitable fibers & flyings.
  • in aircraft manufacturing and maintenance facilities, shipyards, refueling depots, storage tank cleaning, railcar manufacturing and maintenance facilities, refineries, chemical and petrochemical plants, textile mills, grain elevators, pharmaceutical plants, sewage treatment plants and wastewater treatment plants.
  • during plant 'shut downs' for maintenance and installation requirements.
  • in any adverse adverse environment where portable lighting is preferred or required.
  • in locations where fixed lighting is not practical.
  • for task oriented lighting.
  • for emergency lighting applications.
  • when inspecting aircraft wing tanks, vats, process vessels, fuel tanks, etc.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EVH2625E
Item Number EVH2625E
Manufacturer Crouse Hinds
Product Series EVH
Family Series Crouse Hinds Temporary Lighting, EVH Series
Operating Voltage 120 V
Cord Type 18/3 SOW
Color White, Yellow
Reflector Yes
Switch No
Multi Position No
Overall Cord Length 25 '
Bulb Guard Yes
Bulb Type Fluorescent
Lamp Wattage 26 W
Ballast Location Handle
Approvals CSA
Nominal Voltage 120 V
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved