EXDSO301B/24-28
Crouse-Hinds Industrial Produc Visual Signaling Devices, EXDSO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EXDSO301B/24-28

Crouse-Hinds Industrial Produc Visual Signaling Devices, EXDSO Series
In stock
Item Number
EXDSO301B/24-28
MFG Item Number
EXDSO301B/24 28
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, EXDSO Series
Item #
EXDSO301B/24-28
SIGNAL-DEVICE

EXDSO Series Information

  • 24~28 VDC
  • 6 Lens Colors
  • Variety of Mounting Options
  • NEMA 4X
  • UL; cUL Approvals
Cooper Crouse‑Hinds Hazard Gard EXDSO (Diode Polarized) Series Explosionproof Steady On Beacons are designed for installation in hazardous locations where a visual signal is required for tough environmental conditions involving corrosives, water, dust and extreme temperature.

The units are UL listed for Type 3R, 4X and marine installations. The steady‑on beacons are available for pendant, wall, stanchion and ceiling mounts, and come in six different globe colors.

Typical industrial and commercial applications include food processing plants, refineries, mines, tankers, laboratories, sewage treatment plants, off‑shore oil rigs, water and filtration plants and chemical plants.

The diode polarized steady‑on beacon is used in electrically supervised circuitry for life safety or security applications.

Specifications

Specifications
Manufacturer Part Number EXDSO301B/24 28
Item Number EXDSO301B/24-28
Manufacturer Crouse-Hinds Industrial Produc
Product Series EXDSO
Family Series Crouse-Hinds Industrial Produc Visual Signaling Devices, EXDSO Series
Mode of Operation Continuous
Operating Voltage 24-28 VDC
Nominal Voltage 24 VDC
Color Blue
Lamp Type Halogen
Hazardous Location Rated No
Explosion Proof Yes
Marine Listed Yes
Candlepower 3,328
Operating Current 0.8 A
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved