EXSNM301A/12-48
Crouse Hinds Visual Signaling Devices, EXS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EXSNM301A/12-48

Crouse Hinds Visual Signaling Devices, EXS Series
In stock
Item Number
EXSNM301A/12-48
MFG Item Number
EXSNM301A/12 48
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, EXS Series
Item #
EXSNM301A/12-48
SIGNAL-DEVICE

EXS Series Information

  • 120 VAC or 12~48 VDC
  • 6 Lens Colors
  • Variety orf Mounting Options
  • NEMA 4X
  • UL; cUL Approvals
Cooper Crouse‑Hinds Hazard Gard EXS Series Explosionproof Strobe Lights are designed for installation indoors and outdoors in locations which are hazardous due to the presence of flammable vapors or gases, ignitible dusts or ignitible fibers and flyings. The units are UL listed for Type 3R and 4X installations. The 120V and 24VDC models are Marine Rated. The strobes are available for pendant, wall, stanchion and ceiling mounts, and come in six different globe colors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EXSNM301A/12 48
Item Number EXSNM301A/12-48
Manufacturer Crouse Hinds
Product Series EXS
Family Series Crouse Hinds Visual Signaling Devices, EXS Series
Mode of Operation Strobe
Operating Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 65
Hazardous Location Rated No
Explosion Proof Yes
Marine Listed No
Candlepower 800,000
Operating Current 1.2-3.8 A
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved