EYS2
Crouse Hinds Fittings, EYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYS2

Crouse Hinds Fittings, EYS Series
In stock
Item Number
EYS2
MFG Item Number
EYS2
Series
EYS2 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYS Series
Item #
EYS2
SEALING FITTING, 3/4in., VERTICAL SEAL

EYS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation in Vertical or Horizontal Positions
  • Large Openings with Threaded Closures

Specifications

Specifications
Manufacturer Part Number EYS2
Item Number EYS2
Manufacturer Crouse Hinds
Product Series EYS
Family Series Crouse Hinds Fittings, EYS Series
Connection Type Female Hub
Position Vertical
Trade Size 3/4 "
Material Iron
Composition Metallic
Exposure Rating Outdoor
Hazardous Rated Yes
Net Weight 1.49 lbs
Gross Weight 1.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved