GL-16
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GL-16

Crouse-Hinds Fittings
In stock
Item Number
GL-16
MFG Item Number
GL 16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
GL-16
GROUNDING LOCKNUT, 2in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GL 16
Item Number GL-16
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type Grounding
Trade Size 2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Grounding
Seal Material None
Ground Lug Yes
Approvals UL
Net Weight 0.0003 lbs
Gross Weight 0.128 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved