GL-18
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GL-18

Crouse-Hinds Fittings
In stock
Item Number
GL-18
MFG Item Number
GL 18
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
GL-18
GROUNDING LOCKNUT, 3in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GL 18
Item Number GL-18
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type Grounding
Trade Size 3 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Grounding
Seal Material None
Ground Lug Yes
Approvals UL
Net Weight 0.0025 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved