GLL-6
Crouse-Hinds Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GLL-6

Crouse-Hinds Bushings
In stock
Item Number
GLL-6
MFG Item Number
GLL 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
GLL-6
Ground Bushing, 2in., Insulated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GLL 6
Item Number GLL-6
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 14-4 AWG
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Plastic
Mounting Threaded
Composition Iron
Trade Size (in) 2 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 0.0022 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved