K200CM
Crouse-Hinds Commercial Produc Conduit Outlet Bodies, FORM 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K200CM

Crouse-Hinds Commercial Produc Conduit Outlet Bodies, FORM 5 Series
In stock
Item Number
K200CM
MFG Item Number
K200CM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, FORM 5 Series
Item #
K200CM
COVER, FORM 5, FERALOY IRON, 2in.

FORM 5 Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 inches
  • 7 Hub Shapes Available
  • Malleable Cast Iron Construction
Cooper Crouse‑Hinds Form 5™ conduit outlet bodies are ideal for threaded rigid/IMC conduit systems in commercial and industrial applications. Made from durable malleable iron, the line offers convenient features such as built‑in rollers to facilitate wire pulling, solid neoprene gaskets that can be easily converted to the open type, integral bushings for protection of wire insulation, and sheet steel cover screws. The bodies and covers are interchangeable with Appleton® Form 35® and O‑Z/Gedney® malleable iron conduit outlet bodies, and are suitable for corrosive environments due to a tough electro‑galvanized finish. The offering includes all standard configurations and sizes from 1/2" to 4". All are certified to UL and CSA standards.

  • UL/CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K200CM
Item Number K200CM
Manufacturer Crouse-Hinds Commercial Produc
Product Series FORM 5
Family Series Crouse-Hinds Commercial Produc Conduit Outlet Bodies, FORM 5 Series
Style Form 5
Gasket Included No
Hub Size (in) 2 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 1.515 lbs
Gross Weight 1.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved