LBNEC8
Crouse-Hinds Fittings, Mogul Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBNEC8

Crouse-Hinds Fittings, Mogul Series
In stock
Item Number
LBNEC8
MFG Item Number
LBNEC8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Mogul Series
Item #
LBNEC8
3 MOGUL PULLING ELBOW

Mogul Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LBNEC8
Item Number LBNEC8
Manufacturer Crouse-Hinds
Product Series Mogul
Family Series Crouse-Hinds Fittings, Mogul Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 3 "
Includes Gasket Yes
Material Aluminum
Composition Metallic
Exposure Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 10.75 lbs
Gross Weight 10.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved