LBY15
Crouse-Hinds Industrial Products Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBY15

Crouse-Hinds Industrial Products Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
LBY15
MFG Item Number
LBY15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
LBY15
Conduit Fitting, 1/2in., LBY Type,

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number LBY15
Item Number LBY15
Manufacturer Crouse-Hinds Industrial Products
Product Series CONDULET
Family Series Crouse-Hinds Industrial Products Conduit Outlet Bodies, CONDULET Series
Shape LBY
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1/2 "
Composition Iron Alloy
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Net Weight 0.0059 lbs
Gross Weight 0.945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved