LBY35
Crouse-Hinds Industrial Products Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBY35

Crouse-Hinds Industrial Products Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
LBY35
MFG Item Number
LBY35
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
LBY35
Conduit FItting, 1in., LBY Type, Iron,

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LBY35
Item Number LBY35
Manufacturer Crouse-Hinds Industrial Products
Product Series CONDULET
Family Series Crouse-Hinds Industrial Products Conduit Outlet Bodies, CONDULET Series
Shape LBY
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1 "
Composition Iron Alloy
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Net Weight 0.0195 lbs
Gross Weight 1.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved