LTBK20090
Crouse-Hinds Fittings, LTK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTBK20090

Crouse-Hinds Fittings, LTK Series
In stock
Item Number
LTBK20090
MFG Item Number
LTBK20090
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LTK Series
Item #
LTBK20090
LIQUIDTIGHT FITTING, 2in., 90 DEGREE

LTK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTBK20090
Item Number LTBK20090
Manufacturer Crouse-Hinds
Product Series LTK
Family Series Crouse-Hinds Fittings, LTK Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Liquid Tight
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 9.85 lbs
Gross Weight 1.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved