LTBK200
Crouse-Hinds Fittings, LTK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTBK200

Crouse-Hinds Fittings, LTK Series
In stock
Item Number
LTBK200
MFG Item Number
LTBK200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LTK Series
Item #
LTBK200
LIQUIDTIGHT FITTING, 2in., STRAIGHT

LTK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTBK200
Item Number LTBK200
Manufacturer Crouse-Hinds
Product Series LTK
Family Series Crouse-Hinds Fittings, LTK Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Liquid Tight
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved