LTBK7545
Crouse-Hinds Fittings, LTK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTBK7545

Crouse-Hinds Fittings, LTK Series
In stock
Item Number
LTBK7545
MFG Item Number
LTBK7545
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LTK Series
Item #
LTBK7545
LIQUIDTIGHT FITTING, 3/4in., 45 DEGREE

LTK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTBK7545
Item Number LTBK7545
Manufacturer Crouse-Hinds
Product Series LTK
Family Series Crouse-Hinds Fittings, LTK Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Liquid Tight
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.305 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved